Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
307 rpm
Output Torque
563 lb-in
Standard
AGMA Service Class I
Motor Frame Size
B7140TC180C
Series
800
Mounting Position
M1
Output Shaft
Solid Projecting
Input Motor HP
2
Output Bore Shaft Dia.
0.75 in
Ratio
5.7:1
Rated Efficiency
96.02%
Input Power Rating
2.91 hp, 2.17 kW
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Weight
22.1 LB
EAN or UPC
884107026169
We're here for you
with Service Centers across the country - We have your back