Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Series
800
Output Speed
246 rpm
Ratio
7.2:1
Input Motor HP
2
Mounting Position
M1
Input Power Rating
2.34 hp, 1.745 kW
Output Torque
576 lb-in
Motor Frame Size
B7140TC180C
Rated Efficiency
95.91%
Output Shaft
Solid Projecting
Weight
22.1 LB
EAN or UPC
884107026268
We're here for you
with Service Centers across the country - We have your back