Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Output Speed
175 rpm
Series
800
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Mounting Position
M8
Output Bore Shaft Dia.
0.75 in
Output Shaft
Solid Projecting
Input Motor HP
1.5
Motor Frame Size
B7140TC180C
Rated Efficiency
95.96%
Input Power Rating
1.63 hp, 1.215 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Ratio
10:1
Output Torque
576 lb-in
Weight
24.1 LB
EAN or UPC
884107026374
We're here for you
with Service Centers across the country - We have your back