Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
97 rpm
Ratio
18:1
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Series
800
Mounting Position
M8
Rated Efficiency
95.83%
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Input Power Rating
0.91 hp, 0.679 kW
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Motor HP
0.75
Motor Frame Size
B556C
Output Torque
590 lb-in
Output Bore Shaft Dia.
0.75 in
Weight
24.1 LB
EAN or UPC
884107026428
We're here for you
with Service Centers across the country - We have your back