Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
760 rpm
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Mounting Position
M8
Motor Frame Size
B7140TC180C
Series
800
Base Mounting Attachment
OutputFlangeMounted
Input Motor HP
3
Output Shaft
Solid Projecting
Output Torque
333 lb-in
Standard
AGMA Service Class I
Ratio
2.3:1
Rated Efficiency
95.74%
Input Power Rating
4.29 hp, 3.199 kW
Weight
24.1 LB
EAN or UPC
884107026435
We're here for you
with Service Centers across the country - We have your back