Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Motor Frame Size
B556C
Input Power Rating
0.85 hp, 0.634 kW
Base Mounting Attachment
OutputFlangeMounted
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Output Speed
87 rpm
Ratio
20:1
Input Motor HP
0.75
Series
800
Standard
AGMA Service Class I
Rated Efficiency
95.93%
Output Torque
590 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
24.1 LB
EAN or UPC
884107026480
We're here for you
with Service Centers across the country - We have your back