Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Motor Frame Size
B556C
Rated Efficiency
93.05%
Ratio
22:1
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Mounting Position
M8
Base Mounting Attachment
OutputFlangeMounted
Output Torque
574 lb-in
Series
800
Input Power Rating
0.72 hp, 0.537 kW
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.75
Output Speed
79 rpm
Weight
24.1 LB
EAN or UPC
884107026497
We're here for you
with Service Centers across the country - We have your back