Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Mounting Position
M8
Rated Efficiency
96.07%
Output Speed
70 rpm
Motor Frame Size
B556C
Input Power Rating
0.65 hp, 0.485 kW
Output Torque
580 lb-in
Input Motor HP
0.5
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Ratio
25:1
Standard
AGMA Service Class I
Weight
24.1 LB
EAN or UPC
884107026503
We're here for you
with Service Centers across the country - We have your back