Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Motor Frame Size
B7140TC180C
Rated Efficiency
95.77%
Mounting Position
M8
Input Motor HP
3
Output Shaft
Solid Projecting
Output Speed
530 rpm
Input Power Rating
3.24 hp, 2.416 kW
Ratio
3.3:1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Output Torque
370 lb-in
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Series
800
Base Mounting Attachment
OutputFlangeMounted
Weight
24.1 LB
EAN or UPC
884107026527
We're here for you
with Service Centers across the country - We have your back