Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Bore Shaft Dia.
0.75 in
Series
800
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Output Speed
500 rpm
Ratio
3.5:1
Output Shaft
Solid Projecting
Rated Efficiency
95.94%
Base Mounting Attachment
OutputFlangeMounted
Input Power Rating
3.11 hp, 2.319 kW
Output Torque
376 lb-in
Standard
AGMA Service Class I
Input Motor HP
3
Motor Frame Size
B9210C180TC
Weight
27.1 LB
EAN or UPC
884107026558
We're here for you
with Service Centers across the country - We have your back