Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Input Power Rating
0.47 hp, 0.35 kW
Ratio
36:1
Output Speed
48 rpm
Series
800
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B556C
Input Motor HP
0.5
Base Mounting Attachment
OutputFlangeMounted
Output Torque
557 lb-in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Rated Efficiency
91.05%
Weight
24.1 LB
EAN or UPC
884107026596
We're here for you
with Service Centers across the country - We have your back