Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Rated Efficiency
96.91%
Output Torque
466 lb-in
Motor Frame Size
B556C
Ratio
40:1
Input Power Rating
0.36 hp, 0.268 kW
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Series
800
Input Motor HP
0.33
Output Speed
43 rpm
Output Bore Shaft Dia.
0.75 in
Weight
24.1 LB
EAN or UPC
884107026626
We're here for you
with Service Centers across the country - We have your back