Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
5.1:1
Series
800
Output Bore Shaft Dia.
0.75 in
Output Speed
340 rpm
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Input Power Rating
3.31 hp, 2.468 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque
592 lb-in
Mounting Position
M8
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Rated Efficiency
95.92%
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Input Motor HP
3
Weight
24.1 LB
EAN or UPC
884107026657
We're here for you
with Service Centers across the country - We have your back