Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Ratio
5.7:1
Output Torque
563 lb-in
Input Power Rating
2.91 hp, 2.17 kW
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Series
800
Rated Efficiency
96.02%
Output Speed
307 rpm
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Motor HP
2
Mounting Position
M8
Weight
24.1 LB
EAN or UPC
884107026688
We're here for you
with Service Centers across the country - We have your back