Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
96.8%
Input Motor HP
0.25
Motor Frame Size
B556C
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Output Torque
500 lb-in
Mounting Position
M8
Input Power Rating
0.25 hp, 0.186 kW
Series
800
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
27 rpm
Ratio
63:1
Weight
24.1 LB
EAN or UPC
884107026732
We're here for you
with Service Centers across the country - We have your back