Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
45:1
Output Bore Shaft Dia.
0.75 in
Series
800
Rated Efficiency
95%
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Power Rating
0.38 hp, 0.283 kW
Output Shaft
Solid Projecting
Output Torque
544 lb-in
Mounting Position
M1
Motor Frame Size
B556C
Output Speed
38 rpm
Input Motor HP
0.33
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Standard
AGMA Service Class I
Weight
30.1 LB
EAN or UPC
884107026879
We're here for you
with Service Centers across the country - We have your back