Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Output Torque
577 lb-in
Rated Efficiency
90.2%
Input Motor HP
0.25
Output Shaft
Solid Projecting
Motor Frame Size
B556C
Series
800
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Standard
AGMA Service Class I
Input Power Rating
0.24 hp, 0.179 kW
Output Bore Shaft Dia.
0.75 in
Ratio
71:1
Mounting Position
M1
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
24 rpm
Weight
30.1 LB
EAN or UPC
884107026916
We're here for you
with Service Centers across the country - We have your back