Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Rated Efficiency
90%
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B556C
Output Speed
21 rpm
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Power Rating
0.21 hp, 0.157 kW
Output Shaft
Solid Projecting
Input Motor HP
0.25
Ratio
80:1
Output Torque
565 lb-in
Standard
AGMA Service Class I
Series
800
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
30.1 LB
EAN or UPC
884107809601
We're here for you
with Service Centers across the country - We have your back