Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
OutputFlangeMounted
Input Motor HP
0.33
Output Shaft
Solid Projecting
Series
800
Output Torque
540 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Rated Efficiency
93.91%
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.75 in
Output Speed
35 rpm
Ratio
50:1
Input Power Rating
0.33 hp, 0.246 kW
Standard
AGMA Service Class I
Weight
32.1 LB
EAN or UPC
889208869417
We're here for you
with Service Centers across the country - We have your back