Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
89.84%
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1 in
Output Shaft
Solid Projecting
Output Speed
922 rpm
Input Motor HP
5
Input Power Rating
8.69 hp, 6.48 kW
Output Torque Rating Range [Max]
899 lb-in, 74 Nm
Ratio
1.9:1
Mounting Position
M1
Output Torque
643 lb-in
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B9210C180TC
Series
800
Output Torque Rating Range [Min]
625 lb-in, 50 Nm
Weight
32.1 LB
EAN or UPC
884107027098
We're here for you
with Service Centers across the country - We have your back