Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Ratio
10:1
Input Motor HP
3
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Standard
AGMA Service Class I
Output Torque
1295 lb-in
Rated Efficiency
95.97%
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
3.82 hp, 2.849 kW
Series
800
Output Speed
175 rpm
Weight
29.1 LB
EAN or UPC
884107027104
We're here for you
with Service Centers across the country - We have your back