Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Ratio
12:1
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Series
800
Rated Efficiency
95.95%
Input Power Rating
3.23 hp, 2.409 kW
Output Torque
1419 lb-in
Output Speed
145 rpm
Input Motor HP
3
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Weight
29.1 LB
EAN or UPC
884107027159
We're here for you
with Service Centers across the country - We have your back