Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
3
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Bore Shaft Dia.
1 in
Output Shaft
Solid Projecting
Input Power Rating
3.23 hp, 2.409 kW
Series
800
Output Torque
1419 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Rated Efficiency
95.95%
Motor Frame Size
B9210C180TC
Output Speed
145 rpm
Ratio
12:1
Mounting Position
M1
Weight
32.1 LB
EAN or UPC
884107027166
We're here for you
with Service Centers across the country - We have your back