Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Input Power Rating
2.89 hp, 2.155 kW
Rated Efficiency
95.99%
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque
1443 lb-in
Motor Frame Size
B7140TC180C
Series
800
Ratio
14:1
Standard
AGMA Service Class II
Input Motor HP
2
Base Mounting Attachment
Horizontal Base Mount
Output Speed
125 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Shaft
Solid Projecting
Weight
29.1 LB
EAN or UPC
884107027173
We're here for you
with Service Centers across the country - We have your back