Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.96%
Ratio
18:1
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Series
800
Input Motor HP
2
Mounting Position
M1
Output Bore Shaft Dia.
1 in
Output Speed
97 rpm
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Output Torque
1420 lb-in
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Input Power Rating
2.35 hp, 1.752 kW
Weight
29.1 LB
EAN or UPC
884107027210
We're here for you
with Service Centers across the country - We have your back