Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.98%
Output Speed
79 rpm
Output Shaft
Solid Projecting
Input Power Rating
1.85 hp, 1.38 kW
Output Bore Shaft Dia.
1 in
Ratio
22:1
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Motor Frame Size
B7140TC180C
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Input Motor HP
1.5
Output Torque
1443 lb-in
Series
800
Weight
29.1 LB
EAN or UPC
884107027319
We're here for you
with Service Centers across the country - We have your back