Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Series
800
Input Power Rating
1.46 hp, 1.089 kW
Output Shaft
Solid Projecting
Input Motor HP
1.5
Output Speed
62 rpm
Output Torque
1467 lb-in
Ratio
28:1
Mounting Position
M1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Rated Efficiency
94.4%
Output Bore Shaft Dia.
1 in
Weight
29.1 LB
EAN or UPC
884107027340
We're here for you
with Service Centers across the country - We have your back