Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
1.5
Series
800
Input Power Rating
1.46 hp, 1.089 kW
Ratio
28:1
Motor Frame Size
B7140TC180C
Base Mounting Attachment
Horizontal Base Mount
Output Torque
1467 lb-in
Rated Efficiency
94.4%
Output Speed
62 rpm
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Standard
AGMA Service Class I
Weight
29.1 LB
EAN or UPC
884107027357
We're here for you
with Service Centers across the country - We have your back