Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
6.96 hp, 5.19 kW
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Torque
959 lb-in
Output Speed
448 rpm
Ratio
3.9:1
Motor Frame Size
B9210C180TC
Input Motor HP
5
Rated Efficiency
98%
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Output Shaft
Solid Projecting
Series
800
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Weight
32.1 LB
EAN or UPC
884107027395
We're here for you
with Service Centers across the country - We have your back