Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
32:1
Input Motor HP
1
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Mount
Series
800
Output Shaft
Solid Projecting
Output Speed
54 rpm
Rated Efficiency
95.96%
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Bore Shaft Dia.
1 in
Input Power Rating
1.29 hp, 0.962 kW
Mounting Position
M1
Output Torque
1338 lb-in
Standard
AGMA Service Class I
Weight
29.1 LB
EAN or UPC
884107027401
We're here for you
with Service Centers across the country - We have your back