Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Rated Efficiency
98%
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Torque
1000 lb-in
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Input Motor HP
5
Motor Frame Size
B9210C180TC
Output Shaft
Solid Projecting
Ratio
4.4:1
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Speed
400 rpm
Input Power Rating
6.59 hp, 4.914 kW
Weight
32.1 LB
EAN or UPC
884107027449
We're here for you
with Service Centers across the country - We have your back