Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Motor Frame Size
B556C
Output Torque
1375 lb-in
Rated Efficiency
95.98%
Ratio
40:1
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Input Motor HP
1
Series
800
Input Power Rating
1 hp, 0.746 kW
Output Speed
43 rpm
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Weight
29.1 LB
EAN or UPC
884107027456
We're here for you
with Service Centers across the country - We have your back