Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Shaft
Solid Projecting
Output Speed
273 rpm
Rated Efficiency
94.36%
Motor Frame Size
B7140TC180C
Input Power Rating
5.34 hp, 3.982 kW
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
5
Ratio
6.4:1
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Torque
1095 lb-in
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Weight
29.1 LB
EAN or UPC
884107027562
We're here for you
with Service Centers across the country - We have your back