Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Speed
273 rpm
Output Torque
1095 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Input Power Rating
5.34 hp, 3.982 kW
Output Bore Shaft Dia.
1 in
Ratio
6.4:1
Input Motor HP
5
Mounting Position
M1
Series
800
Rated Efficiency
94.36%
Weight
32.1 LB
EAN or UPC
884107027579
We're here for you
with Service Centers across the country - We have your back