Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Output Bore Shaft Dia.
1 in
Output Speed
246 rpm
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Rated Efficiency
94.64%
Mounting Position
M1
Standard
AGMA Service Class I
Input Power Rating
4.88 hp, 3.639 kW
Base Mounting Attachment
Horizontal Base Mount
Output Torque
1171 lb-in
Series
800
Input Motor HP
5
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Ratio
7.2:1
Weight
29.1 LB
EAN or UPC
884107027609
We're here for you
with Service Centers across the country - We have your back