Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Motor Frame Size
B7140TC180C
Ratio
10:1
Rated Efficiency
95.97%
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Output Bore Shaft Dia.
1 in
Output Speed
175 rpm
Output Shaft
Solid Projecting
Series
800
Input Motor HP
3
Input Power Rating
3.82 hp, 2.849 kW
Output Torque
1295 lb-in
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Weight
33.1 LB
EAN or UPC
884107027708
We're here for you
with Service Centers across the country - We have your back