Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1295 lb-in
Ratio
10:1
Rated Efficiency
95.97%
Input Power Rating
3.82 hp, 2.849 kW
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Input Motor HP
3
Output Shaft
Solid Projecting
Output Speed
175 rpm
Standard
AGMA Service Class I
Series
800
Motor Frame Size
B9210C180TC
Mounting Position
M8
Weight
36.1 LB
EAN or UPC
884107027715
We're here for you
with Service Centers across the country - We have your back