Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1457 lb-in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Bore Shaft Dia.
1 in
Output Speed
48 rpm
Ratio
36:1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Input Power Rating
1.15 hp, 0.858 kW
Standard
AGMA Service Class I
Input Motor HP
1
Mounting Position
M8
Motor Frame Size
B556C
Rated Efficiency
95.98%
Output Shaft
Solid Projecting
Base Mounting Attachment
OutputFlangeMounted
Series
800
Weight
33.1 LB
EAN or UPC
884107763972
We're here for you
with Service Centers across the country - We have your back