Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
340 rpm
Input Power Rating
5.96 hp, 4.444 kW
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Series
800
Base Mounting Attachment
OutputFlangeMounted
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Input Motor HP
5
Output Shaft
Solid Projecting
Ratio
5.1:1
Output Bore Shaft Dia.
1 in
Output Torque
1065 lb-in
Rated Efficiency
91.16%
Standard
AGMA Service Class I
Mounting Position
M8
Weight
36.1 LB
EAN or UPC
884107028002
We're here for you
with Service Centers across the country - We have your back