Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Rated Efficiency
94.64%
Base Mounting Attachment
OutputFlangeMounted
Output Torque
1171 lb-in
Output Speed
246 rpm
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Series
800
Input Motor HP
5
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Mounting Position
M8
Output Shaft
Solid Projecting
Input Power Rating
4.88 hp, 3.639 kW
Ratio
7.2:1
Weight
36.1 LB
EAN or UPC
889208204416
We're here for you
with Service Centers across the country - We have your back