Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
140:1
Mounting Position
M1
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
93.97%
Series
800
Output Speed
12 rpm
Input Power Rating
0.29 hp, 0.216 kW
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Shaft
Solid Projecting
Output Torque
1360 lb-in
Standard
AGMA Service Class I
Input Motor HP
0.25
Weight
37.1 LB
EAN or UPC
884107028187
We're here for you
with Service Centers across the country - We have your back