Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
93.99%
Output Bore Shaft Dia.
1 in
Input Motor HP
0.5
Mounting Position
M1
Series
800
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque
1320 lb-in
Input Power Rating
0.51 hp, 0.38 kW
Ratio
80:1
Motor Frame Size
B556C
Output Speed
21 rpm
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Shaft
Solid Projecting
Weight
37.1 LB
EAN or UPC
884107028316
We're here for you
with Service Centers across the country - We have your back