Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
0.25
Input Power Rating
0.27 hp, 0.201 kW
Output Torque
1410 lb-in
Output Speed
10 rpm
Motor Frame Size
B556C
Series
800
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
OutputFlangeMounted
Rated Efficiency
94.03%
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Mounting Position
M8
Ratio
160:1
Output Shaft
Solid Projecting
Weight
41.1 LB
EAN or UPC
884107028378
We're here for you
with Service Centers across the country - We have your back