Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Motor Frame Size
B11210TC250UC
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Rated Efficiency
95.09%
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1.25 in
Series
800
Input Power Rating
15.4 hp, 11.484 kW
Output Torque
1100 lb-in
Input Motor HP
10
Mounting Position
M1
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Ratio
1.9:1
Output Speed
922 rpm
Standard
AGMA Service Class II
Weight
63.1 LB
EAN or UPC
884107028521
We're here for you
with Service Centers across the country - We have your back