Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
7.56 hp, 5.637 kW
Output Speed
175 rpm
Output Torque Rating Range [Min]
2500 lb-in, 250 Nm
Mounting Position
M1
Input Motor HP
7.5
Series
800
Output Torque
2600 lb-in
Rated Efficiency
95.98%
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
2999 lb-in, 299 Nm
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Motor Frame Size
B9210C180TC
Ratio
10:1
Weight
63.1 LB
EAN or UPC
884107028545
We're here for you
with Service Centers across the country - We have your back