Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.98%
Series
800
Input Motor HP
5
Mounting Position
M1
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1.25 in
Input Power Rating
5.72 hp, 4.265 kW
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Ratio
14:1
Output Torque
2910 lb-in
Output Speed
125 rpm
Weight
63.1 LB
EAN or UPC
884107028576
We're here for you
with Service Centers across the country - We have your back