Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Standard
AGMA Service Class I
Ratio
16:1
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Input Power Rating
5.12 hp, 3.818 kW
Rated Efficiency
95.99%
Mounting Position
M1
Output Torque
2900 lb-in
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.25 in
Input Motor HP
5
Output Speed
109 rpm
Output Shaft
Solid Projecting
Base Mounting Attachment
Horizontal Base Mount
Series
800
Weight
49.1 LB
EAN or UPC
884107028606
We're here for you
with Service Centers across the country - We have your back