Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
10
Rated Efficiency
95.82%
Output Shaft
Solid Projecting
Output Torque
1320 lb-in
Standard
AGMA Service Class II
Input Power Rating
14.5 hp, 10.813 kW
Mounting Position
M1
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Motor Frame Size
B11210TC250UC
Ratio
2.6:1
Series
800
Output Speed
673 rpm
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
Horizontal Base Mount
Weight
63.1 LB
EAN or UPC
884107028651
We're here for you
with Service Centers across the country - We have your back