Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Shaft
Solid Projecting
Rated Efficiency
96.03%
Output Speed
87 rpm
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Input Power Rating
4.19 hp, 3.124 kW
Motor Frame Size
B7140TC180C
Ratio
20:1
Standard
AGMA Service Class I
Output Torque
3014 lb-in
Input Motor HP
3
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Weight
49.1 LB
EAN or UPC
884107028675
We're here for you
with Service Centers across the country - We have your back