Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Shaft
Solid Projecting
Mounting Position
M1
Output Bore Shaft Dia.
1.25 in
Input Power Rating
3.49 hp, 2.602 kW
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Series
800
Base Mounting Attachment
Horizontal Base Mount
Ratio
25:1
Output Torque
3070 lb-in
Standard
AGMA Service Class I
Motor Frame Size
B7140TC180C
Output Speed
70 rpm
Rated Efficiency
96.02%
Input Motor HP
3
Weight
49.1 LB
EAN or UPC
884107028729
We're here for you
with Service Centers across the country - We have your back